ARCTIC A24B Refrigerated Circulators

A24B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −24° to +200°C and 27L maximum bath volume.

Overview
Brand: Thermo Scientific

Manufacturer Part Number: 152-4241

UNSPSC: 41103701

Code: 50

Additional Details:
Additional Details: Weight: 0.99000kg



Product Code. 10187589

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Temperature Range (Metric) -10° to +100°C
Cooling Capacity 250w
Volume (Metric) Max. Bath 17 to 30L
Voltage 230V
Max. Pressure 300mbar/4.35psi
Certifications/Compliance CE/ROHS/WEEE
Hertz 50Hz
Net Weight (Metric) 44.5kg
Depth (Metric) Interior 20cm
Length (Metric) Interior 36.5cm
Width (Metric) Interior 29.7cm
Height (Metric) Exterior 47.1cm
Length (Metric) Exterior 91.3cm
Width (Metric) Exterior 42.9cm
Safety Class 1/NFL
Temperature Stability 0.02°C
Thermostat SC100
Flow Rate (Metric) 17L/min.
Control SC100
Dimensions (L x W x H) Exterior 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
Electrical Requirements 230V 50Hz

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation

Alternative Products
Documentation