ARCTIC A24B Refrigerated Circulators

A24B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −24° to +200°C and 27L maximum bath volume.

Overview
Brand: Thermo Scientific

Manufacturer Part Number: 157-4241

Circulator Thermo Scientific TC refrigeration

UNSPSC: 41103701

Code: 50

Additional Details:
Additional Details: Weight: 58.60000kg



Product Code. 12779715

Quantity Price
1 £ 4410.0 / Each
Estimated Shipment
06-03-2017
Add to basket


Description and Specification

Specification

Net Weight (Metric) 44.5kg
Depth (Metric) Interior 20cm
Width (Metric) Interior 29.7cm
Height (Metric) Exterior 47.1cm
Length (Metric) Exterior 91.3cm
Safety Class 3/FL
Temperature Stability 0.01°C
Thermostat PC200
Flow Rate (Metric) 24L/min.
Control PC200
Dimensions (L x W x H) Exterior 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
Volume (Metric) Max. Bath 17 to 30L
Voltage 230V
Max. Pressure 560mbar/8.12psi
Certifications/Compliance CE/ROHS/WEEE
Length (Metric) Interior 36.5cm
Temperature Range (Metric) -10° to +100°C
Width (Metric) Exterior 42.9cm
Cooling Capacity 250w
Electrical Requirements 230V 50Hz
Hertz 50Hz

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation

Documentation