missing translation for 'onlineSavingsMsg'
Learn More

ARCTIC A24B Refrigerated Circulators

A24B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −24° to +200°C and 27L maximum bath volume.

Brand:  Thermo Scientific 155-4241

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11650901

  • £4358.10 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
Specifications

Specifications

-10° to +100°C
17 to 30L
475mbar/6.89psi
50Hz
20cm
29.7cm
91.3cm
3/FL
AC150
AC150
230V 50Hz
250w
230V
CE/ROHS/WEEE
44.5kg
36.5cm
47.1cm
42.9cm
0.01°C
20L/min.
35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
Videos
Documentation Instrument & Equipment Services