missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Graduated Pipettes with Amber Graduation
Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Graduated Pipettes with Amber Graduation come with a cotton plug end as standard.
Brand: Hirschmann™ 1100229
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Main point ring graduation
- Graduated not to tip, zero on top
- Acc. to DIN EN ISO 835
- Conformity certified, with dated batch identification
Specifications
AS | |
Yes | |
0.01 mL | |
12 Pack | |
0.5 mL | |
Graduated Pipet |
AR-GLAS | |
Amber | |
Durable amber stain diffusion ink | |
±0.006 mL | |
360 ±5 mm |