missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ AR-Glass Graduated Pipet
Provides volumetric accuracy for your pipetting needs. Hirschmann™ Clear Glass Graduated Pipettes with Amber Stain Graduation with a cotton plug end as standard, short form for tissue culture.
Brand: Hirschmann™ 1170160
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Main point ring graduation
- Cotton plug end
- Class AS, Conformity certified, with dated batch
-
Specifications
Short form for tissue culture | |
Soda Lime Glass | |
Yes | |
0.1 mL | |
12 Pack | |
230 ±3 mm |
8 mm | |
For tissue culture and working in cleanroom benches | |
Amber | |
Durable amber stain diffusion ink | |
10 mL | |
Graduated Pipet |