Learn More
Thermo Scientific™ Aquasil™ 5μm C18 HPLC Columns, 5?m Particle Size
Thermo ScientificTM AquasilTM 5μm C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 77505-252130
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo ScientificTM AquasilTM 5μm C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Polar endcapped C18 phase
- Alternative selectivity compared to conventional C18 phases
- Compatible with 100% aqueous mobile phases
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Analytical Column | |
LC/MS | |
5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
250 mm | |
2 to 8 | |
310 m²/g | |
C18 | |
12% | |
Yes |