missing translation for 'onlineSavingsMsg'
Learn More

Fistreem™ AquaRec™ High Quality Ion Exchange Resin Filter

Useful as an in-line filter

Brand:  Fistreem™ DCF-736-400F

Code : 11

Additional Details : Weight : 0.37440kg

Product Code. 12874072

  • £206.00 / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

A small general purpose disposable 50μm filter. Useful as an in-line filter. Will withstand pressures up to 75psi. May be connected using simple fixing clips. Additionally, pressure screw thread fittings are available together with a water flow valve. Provides a water filtration system to remove particulates.
Specifications

Specifications

60 L/hr.
500 kPa
77 mm
High Quality Ion Exchange Resin
390 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers