Fisherbrand™ Drosophila Vials

Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Overview
Brand: Fisherbrand™

X500 Fly vial wide bulk packed polypropylene(Pack of 500)

UNSPSC: 41102501

Code: 33

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12766075

Quantity Price
1 £ 93.89 / Pack of 500
Call for latest availability
+44 (0)1509 555 500
Add to basket


  • Description and Specification
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

Material Polypropylene
Product Type Fly Drosophila Vial
Autoclavable Yes
Color Clear
Diameter (Metric) Outer 28.5mm
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Height (Metric) 95mm
Mouth Style Wide
Documentation Accessories and Spare Parts