Fisherbrand™ Drosophila Vials

Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Overview
Brand: Fisherbrand™

UNSPSC: 41102501

Code: 33

Additional Details:
Additional Details: Weight: 1



Product Code. 12726075

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Product Type Drosophila Vial
Material Polystyrene
Autoclavable No
Color Clear
Diameter (Metric) Outer 28.5mm
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Height (Metric) 95mm
Mouth Style Narrow
Accessories and Spare Parts