missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate with Barcode
Optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification
Brand: Applied Biosystems™ 4326659
Code : 50
Additional Details : Weight : 0.50000kg
Description
- Constructed from single rigid piece of polypropylene in a 96-well format
- Compatible with Applied Biosystems 96-Well Real-Time PCR systems and thermal cyclers
- Frosted to minimize interfering fluorescence from wells of cycling block
- Screened to eliminate autofluorescent plates
- Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Capacity: 96 x 0.2mL tubes
- Platform: 2720 Thermal Cycler, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 6100 Nucleic Acid PrepStation, 7000 System, 7300 System, 7500 System, 7900HT System, GeneAmp™ 9700, ProFlex™ PCR System, QuantStudio™, QuantStudio™ Dx, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler, ViiA™ 7 Dx System, ViiA™ 7 System
- Applications: PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
Includes Barcode | |
Contains 25 packages of 20 plates each (each package is equivalent to catalog # 4306737). May be stored at room temperature. With proper storage, plates may be stored indefinitely. |
|
MicroAmp | |
Microplate | |
Semi | |
0.3 mL | |
0.2 mL | |
Standard |
Certified DNA/RNase Free | |
500 Plates | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
96 | |
500 Plates |