missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Apatite, naturally occurring mineral, grains, approximately 0.06-0.19in, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
25 g
Description
Apatite is one of a few minerals produced and used by biological micro-environmental systems. The primary use of apatite is in the manufacture of fertilizer, it is a source of phosphorus. It is occasionally used as a gemstone. Green and blue varieties in finely divided form, are pigments with excellent covering power.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Colorless |
Physical Form | Chips |
Quantity | 25 g |
Solubility Information | Soluble in water and hydrochloric acid. |
Appearance | Colorless chips |
Chemical Name or Material | Apatite |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'