missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Antistatic Weighing Dishes, Diamond-shaped

Manufactured from high-impact polystyrene. BRAND™ Antistatic Weighing Dishes, Diamond-shaped with light and flat design are ideal for weighing. Antistatic surface prevents materials from sticking. Wall thickness is approximately 0.2mm.

Brand:  Brand™ 155550

Additional Details : Weight : 1.31000kg

 View more versions of this product

Product Code. 10078870

Quantity Price
1 £216.00 / Pack of 500
6 £110.16 / Pack of 500
Estimated Shipment
04-01-2021
Add to basket


Description

Description

  • Manufactured from high-impact polystyrene
  • Antistatic surface prevents materials from sticking
  • Light and flat design prevent interference while weighing
  • Wall thickness is approximately 0.2mm
Specifications

Specifications

Flat
Diamond
120 x 90 x 17 mm
Weighing Dish
100 mL
0.2 mm
17 mm
17 mm
Polystyrene
Ideal for weighing
120 mm
90 mm
Videos
SDS
Documents