Learn More
Cole-Parmer™ Canoe-shaped Weigh Dishes with Pour Spout, polystyrene
Pour weighed material without flexing dish. Canoe-shaped Polystyrene Weigh Dishes with Pour Spouts facilitate pouring and dispensing liquids or solids with ease.
Brand: Cole-Parmer™ 01018-06
Code : A0
Additional Details : Weight : 1.79000kg
Description
Pour weighed material without flexing dish. Canoe-shaped Polystyrene Weigh Dishes with Pour Spouts facilitate pouring and dispensing liquids or solids with ease.
- Canoe-shaped weigh dishes are 20-30% thicker material for strength, stability, handling ease and safety
- Flat bottom and will withstand 200°F
- Disposable, smooth and uniform
- General purpose sample holders
- Available in three convenient sizes for any sample handling application
- Antistatic
- Biologically inert
Specifications
Flat | |
Single-use | |
Boat | |
For dispense liquids or solids; 20-30% thicker material for strength, stability, handling ease, and safety | |
7.75 in. | |
4.75 in. | |
2.5 cm | |
2.5 cm |
270 mL | |
Polystyrene | |
Weighing Dish | |
Large | |
19.7 cm | |
12.1 cm | |
1 in. |