Learn More
Antimony tin oxide, NanoArc™, 99.5%, Thermo Scientific Chemicals
£37.00 - £391.00
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11420920
|
Thermo Scientific Alfa Aesar
044930.14 |
25 g |
£37.00
25g |
Estimated Shipment: 16-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11430920
|
Thermo Scientific Alfa Aesar
044930.22 |
100 g |
£105.00
100g |
Estimated Shipment: 30-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11440920
|
Thermo Scientific Alfa Aesar
044930.36 |
500 g |
£391.00
500g |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Moderately conductive particle. The incorporation of NanoTek™ antimony tin oxide products in coating systems, films or composites may help in reducing the buildup of static charge.Antimony tin oxide is used in liquid crystal display, equipment configuration database and light emitting diode. It is used in the glass of train, car and plane, which used to protect against fog and frost. It is used to protect the electromagnetic wave in the radar shielding and protecting area. It is used in the field of optoelectronic display devices, transparent electrode, solar battery and liquid crystal display.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Moderately conductive particle
- The incorporation of NanoTek™ antimony tin oxide products in coating systems, films or composites may help in reducing the buildup of static charge
RUO – Research Use Only