missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 70-761 Aramid Fiber Cut-Resistant Gloves

Catalog Number 12696941
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides optimal combination of cut resistance, comfort and dexterity. Revolutionary engineered yarns provide increased cut protection without the bulk. Ideal for work environments where sharp parts and materials are handled.

  • Blended fiber, lightweight construction provides all-day comfort
  • Contour design offers flexibility for reduced hand fatigue
  • Medium weight, 10-gauge yarn with 100% Kevlar™ aramid fiber reinforced thumb crotch
  • High level of cut protection
  • Abrasion resistance due to exclusive fiber blend
  • Optimal combination of cut resistance, comfort and dexterity
  • Higher level of user comfort
  • Include protection from heat and light molten splashes
ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III
Construction Knit
Color Gray
Cut Resistance Rating ANSI A4
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:1X4XD, EN 388:244X
For Use With (Application) Automotive, automotive aftermarket, machinery and equipment, metal fabrication
Glove Cuff Style Knit
Liner Material Aramid Fiber, Nylon, Acrylic
Model 70-761 6 245732
Series ActivArmr™ 70-761
Length (English) 8.9 in.
Length (Metric) 22.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'