Learn More
Ansell™ Vantage™ 70-761 Series Aramid Fiber Medium Weight Gloves
Provides optimal combination of cut resistance, comfort and dexterity. Revolutionary engineered yarns provide increased cut protection without the bulk. Ideal for work environments where sharp parts and materials are handled.
Brand: Ansell™ 70761090
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Blended fiber, lightweight construction provides all-day comfort
- Contour design offers flexibility for reduced hand fatigue
- Medium weight, 10-gauge yarn with 100% Kevlar™ reinforced thumb crotch
- High level of cut protection
- Abrasion resistance due to exclusive fiber blend
- Optimal combination of cut resistance, comfort and dexterity
- Higher level of user comfort
- Include protection from heat and light molten splashes
Compliance
ANSI™ Level 4 cut protection
Specifications
Level 4 | |
Knitwrist | |
Dupont™ Kevlar™ Aramid Fiber | |
9 | |
Gray |
Medium Weight Gloves | |
Appliance manufacturing, automotive, general carpentry, general industry, Glass, masonry/tile, Metal fabrication, Metalworking, mining, plumbers, textiles | |
Dupont™ Kevlar™ aramid fibers | |
12 Pairs | |
CE Mark, EN 388 : 244x, EN 407 |