missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 19-026 Neoprene Dipped Gloves
Click to view available options
Size:
8
10
Description
Ideal for applications involving plating, circuit board manufacturing, steam cleaning, and the handling of bulk chemicals.
- Combines the chemical resistance of neoprene with a soft thermal liner
- Protects hands against intermittent contact with hot surfaces up to 400°F (204°C)
- Offers lightweight cut resistance
- Removable liner and integrated hanging loop allow gloves to be stored and dried quickly
- Rough finish
- Gauntlet cuff
- Color: Black
Not for use around open flame or for continuous immersion in hot chemicals or liquids
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | 21 CFR 177-2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III, EN 407:32XX4X, EN 511:121 |
Color | Black |
Latex Free | Yes |
Material | Neoprene |
Size | 10 |
EN388 Standard | EN 388:3122B, EN 388:3222 |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AKLMPT |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'