missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 19-026 Neoprene Dipped Gloves

Catalog Number 11761734
65.26 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.


Click to view available options
Size:
8
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Neoprene gloves are designed to protect in applications where thermal and chemical risks are present.

Ideal for applications involving plating, circuit board manufacturing, steam cleaning, and the handling of bulk chemicals.

  • Combines the chemical resistance of neoprene with a soft thermal liner
  • Protects hands against intermittent contact with hot surfaces up to 400°F (204°C)
  • Offers lightweight cut resistance
  • Removable liner and integrated hanging loop allow gloves to be stored and dried quickly
  • Rough finish
  • Gauntlet cuff
  • Color: Black

Not for use around open flame or for continuous immersion in hot chemicals or liquids

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 177-2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III, EN 407:32XX4X, EN 511:121
Color Black
Latex Free Yes
Material Neoprene
Size 8
EN388 Standard EN 388:3122B, EN 388:3222
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Equipment repair and maintenance, blending and charging of raw materials, transferring solids and liquids, opening and draining pump valves or lines and loading and unloading of process equipment
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Fleece/Jersey
Lining Lined
Model 19-026 8 214022
Series AlphaTec™ 19-026
Length (English) 26 in.
Length (Metric) 66 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'