missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 39-124 Interlock Cotton Lined Nitrile Gloves
Click to view available options
Size:
7
8
10
Description
- Liquid and chemical protection
- Offers optimum comfort for use with long-lasting tasks
- Enhanced dexterity for high levels of wet and dry grip
Applications:
- Adjusting panels parts components
- Applying finish to materials, products
- Assembly and disassembly of equipment
- Equipment repair, maintenance
- Handling materials with sharp or rough edges
- Oil, fluids and filter change
- Production line support and maintenance
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374 |
Chlorinated | No |
Color | Green |
Cut Resistance Rating | ANSI A1 |
Latex Free | Yes |
Material | Nitrile |
Size | 8 |
EN388 Standard | EN 388:4111B, EN 388:4111 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'