missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 48-101 Polyurethane Coated Seamless Knit Nylon Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Designed for light duty applications that require comfort and abrasion resistance
- Polyurethane coating enhances grip in dry or light oil applications
- Seamless construction prevents irritation
Specifications
Color | Black |
Exterior Finish | Fully Textured |
Material | Polyurethane |
Size | 10 |
Glove Cuff Style | Knit |
Liner Material | Nylon |
Length (English) | 8.26 to 10.43 in. |
Length (Metric) | 21 to 26.5 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'