missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 80-400 Crinkle Latex-Coated Insulated Gloves

Catalog Number p-3080776
Click to view available options
Size:
9

Thermal acrylic liner combined with naturally insulating latex coating provides protection from temperatures down to -30°C (-22°F) for short periods of time.

  • A general purpose glove designed to provide insulation from cold conditions
  • Thermal terry loop acrylic liner with a naturally insulating latex coating
  • Crinkle latex coating increases comfort and grip capabilities
  • Bright yellow color enhances visibility in low or poor light conditions
  • Protection from temperatures as low as 15°C (5°F) for extended periods of time, and -30°C (-22°F) for short-term contact
ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Coated Area Palm, Fingers
Coating Material Crinkled latex
Color Hi-vis Yellow
Cut Resistance Rating ANSI A3
Exterior Finish Fully Textured
Hand Specific
Size 9
Temperature (English) Max. 480°F (≤15 sec.)
Temperature (Metric) Max 250°C (≤15 sec.)
For Use With (Application) Construction, Shipping/Receiving, and Outdoor Winter Use
Glove Cuff Style Knit
Liner Material Thermal Acrylic
Series 80-400
Temperature (English) Min 5°F (Extended), -22°F (Intermittent)
Temperature (Metric) Min. 15°C (Extended), -30°C (Intermittent)
Yarn Gauge 7
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'