missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitrilite™ 93-401 Class 10/ISO 4 Clean Nitrile Gloves
275.74 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.
- Made of nitrile polymer
- Compatible with Class 10 (ISO 4)
- Very low levels of ionic content and particulate
- 100% powder free with no plasticizers, silicone or pigments
- Ergonomically designed
- Soft and flexible with textured fingers for better feel and grip
- Rolled beaded cuff for easy donning
- Ambidextrous
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | Natural |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 4.9 mil |
Finger Thickness (Metric) | 0.13 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'