missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 28-359 Nitrile Coated Heavyweight Gloves with NitraGold™ Cuff
Click to view available options
Size:
8
9
10
Description
- Heavyweight design provides a substantial level of protection
- Kevlar™ aramid fiber construction is strong and durable
- Nitrile coating is oil resistant and enhances grip capabilities
- NitraGold™ cuff provides mechanical protection against cuts and abrasion
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Cuff Material | NitraGold™ |
Coating Material | Nitrile |
Color | Black, Gold |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | 9 |
EN388 Standard | 4321C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'