missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hynit™ 32-125 Nitrile Coated Liquid Repellent Gloves
Click to view available options
Size:
7
7.5
8
9
10
Description
- Liquid-repellent impregnation repels oil, grease, and dirt
- Nitrile coating is flexible for optimum dexterity
- Compliant with FDA food handling requirements
- Resistant to abrasions
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | 10 |
For Use With (Application) | Automotive Assembly, Equipment Operation, Metal Fabrication, and Mining |
Glove Cuff Style | Open |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'