missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hynit™ 32-105 Light Duty Nitrile Coated Liquid-Repellent Gloves
Click to view available options
Size:
8
9
10
Description
- Special nitrile formulation combines flexibility with abrasion resistance
- Liquid-repellent impregnation repels oil, grease, and dirt
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | 10 |
For Use With (Application) | Automotive, Machinery/Equipment, Metal Fabrication, and Mining |
Glove Cuff Style | Open |
Liner Material | Cotton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'