missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 47-402 Nitrile Coated Medium Duty Gloves
Click to view available options
Size:
7
8
9
10
Description
- ActivArmr™ gloves combine the comfort of cotton gloves with the abrasion resistance and oil repellence of a nitrile-coated glove
- Interlock knit lining, generous sizing, and contoured designs increase comfort
- Special nitrile formulation provides mechanical resistance and oil repellency
- Designed to conform to the hand's natural shape for long wear periods
- Ensure cleanliness of metal sheets in the steel and motor industries
- Ideal for a variety of medium-duty job tasks
Specifications
Coated Area | Full Glove |
Construction | Cut & Sewn |
Coating Material | Nitrile |
Color | Blue, Natural |
Exterior Finish | No Texture |
Hand | Specific |
Material | Cotton |
Product Type | Dip-Coated Gloves |
Size | 9 |
For Use With (Application) | Automotive Repairs, Heavy Equipment Operation, Metal Fabrication, and Chemical Handling |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'