missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ Hylite™ 47-400 Medium Duty Nitrile Coated Gloves
Click to view available options
8
Description
Ideal for assembly, inspection, light fabrication, materials handling, shipping and receiving, maintenance, and sheet metal work.
- Cotton interlock lining with knitwrist for extra comfort
- Nitrile-coated palm for exceptional cut
- Offer puncture and abrasion resistance
- Provide flexibility and dexterity
- Machine washable; can be laundered repeatedly without becoming stiff and uncomfortable
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Coated Area | Palm, Fingers |
Construction | Cut & Sewn |
Coating Material | Nitrile |
Color | Blue, Natural |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Material | Cotton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'