Learn More
Ansell™ HyFlex™ NPR Nitrile-Dipped Gloves
Increase safety while keeping oil out
Brand: Ansell™ 11900100
19.05 GBP valid until 2021-03-31
Use promo code "15537" to get your promotional price.
Code : NEW
Additional Details : Weight : 7.46100kg
Description
- Nitrile coating provides good snag and puncture resistance
- Superior abrasion resistance
- Reduces oil penetration and minimizes the risk of dermatitis
- Provides an excellent grip in dry environments
- Breathable stretch knit liner molds naturally to the hand, decreasing fatigue and increasing comfort
- White, blue color
Applications:
Assembling, inspecting and packing small, delicate parts, or medium-sized abrasive parts; carpentry, drywall, roofing; shipping and receiving; handling cartons and packaging; final assembly areas; small- to medium-scale metal stamping; truck driving, forklift and crane operation.
Compliance
ANSI Abrasion: 4. ANSI Cut: 1. EN388: 3131.
Specifications
Smooth | |
Palm | |
Knit | |
Nitrile | |
7.87 to 10.03 in. |
Blue, White | |
Assembly and handling of nuts, bolts and screws | |
Nylon | |
10 | |
20 to 25.5 cm |