missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-900 Nitrile Coated Oil Repellent Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Nitrile coating provides light mechanical protection and dexterity
- Designed for use in moderately oily manufacturing and maintenance environments
- Combines protection with enhanced grip and abrasion resistance
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Coated Area | Palm, Fingers |
Coating Material | Nitrile |
Color | White, Blue |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'