missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-605 Light Duty Nylon Gloves with Polyurethane Coated Fingertips
Industrial gloves designed for light and delicate applications in dry environments that require high levels of dexterity.
Brand: Ansell 11605060
26.54 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Nylon gloves are comfortable and flexible
- Polyurethane coating on the fingertips enhances tactile sensitivity
- Designed for light and delicate applications that require high levels of dexterity
Specifications
ANSI 3 | |
Polyurethane | |
ANSI A1 | |
Nylon | |
6 | |
Automotive, Machinery/Equipment, and Metal Fabrication | |
11-605 |
Fingertips | |
White, Yellow | |
Specific | |
Dip-coated Gloves | |
003XA | |
Knit | |
15 |