missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-500 Medium-Duty Industrial Gloves
Industrial gloves offer comfort and a sure grip. Ideal for dry or slightly oil applications where workers need light cut protection.
£84.70
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Black, Yellow |
Product Code | Brand | Size | Glove Cuff Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Glove Cuff Color | Price | Quantity & Availability | ||||
11776643
|
Ansell
11500060 |
6 | Purple |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11756643
|
Ansell
11500100 |
10 | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Ideal for assembly and maintenance operations involving handling of sharp-edged and pointed tools and materials
- Cut-resistant stretch Kevlar™ liner provides comfortable fit and protection from nuisance nicks and abrasion
- Black foam nitrile coating on palm and fingertips channels oil away from glove surface
- Extended cuff for extra cut protection around wrist
- Yellow
Specifications
ANSI 3 | |
Knit | |
Black, Yellow | |
Yes | |
Cut-resistant Gloves | |
Automotive, machinery and equipment, metal fabrication | |
Nylon, Lycra™, Aramid Fiber | |
7.8 in. |
CE 0493, EN 420:2003 + A1:2009; Category III | |
Nitrile Foam | |
ANSI A2 | |
Aramid Fiber | |
EN 388:3231B, EN 388:3231 | |
Knit | |
HyFlex™ 11-500 | |
19.8 cm |