missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ DermaShield™ 73-701 Series Neoprene Chemical Resistance Gloves

TouchNTuff™ 73-701 is sterile and made of poly-chloroprene. Free of latex proteins and accelerators to minimize both Type I and Type IV allergies associated with natural rubber.

Brand:  Ansell™ 73701090

Code : S3

Additional Details : Weight : 7.90000kg

 View more versions of this product

Product Code. 12465090

  • £741.00 / 200 pairs


Estimated Shipment
14-06-2018
Add to basket

Description

Description

Sterile disposable gloves have a superior level of protection and durability, as well as low potential for skin irritation.

  • Thin powder-free, latex-free, accelerator-free polychloroprene
  • Polymer coated for easy donning
  • Outstanding stretch for a comfortable form and fit
  • Smooth fingertips
  • Gamma sterilized with batch documentation
  • Thickness: 7mil
  • Length: 11.2 in. (28.5cm)
  • Green

Specifications

Specifications

Polychloroprene
9
Green
28.5cm
73-701
Powder-free
Sterile
Videos