Ansell™ 73-500 Touch N Tuff™ Sensitive Neoprene Gloves

Provides chemical splash resistance against wide variety of chemicals

Overview
Brand: Ansell™

Manufacturer Part Number: 73-500_7

10 PAIRS GLOVES TNT 73-500 STERIL SZ7

Additional Details:
Additional Details: Weight: 0.28000kg



Product Code. 15304755

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

For Use With (Application) Ideal for double donning and dry applications
Length (Metric) 305mm
Material Neoprene
Size 7
Sterile Yes
Certifications CE, ISO 9001, ISO 13485 and ISO 14001
Glove Cuff Style Long, beaded
Hand Anatomic
Latex Free Yes
Powdered Yes
Thickness 5mil
Width (Metric) 90mm
Color Cream
Alternative Products