missing translation for 'onlineSavingsMsg'
Learn More

IBA Solutions for Life Science™ Anhydrotetracycline

Brand:  IBA Solutions for Life Science™ 2-0401-001

Code : LE

Additional Details : Weight : 0.05000kg

Quantity 50mg

 View more versions of this product

Product Code. 11388451

  • £117.40 / 50g


Estimated Shipment
06-06-2018
Add to basket

Specifications

Chemical Identifiers

Formula: C22H22N2O7.HCl
Protected from moisture and light at -20°C, also when dissolved in DMF or ethanol
Solid
In Water 1:200 m/v
Yellow

Specifications

Formula: C22H22N2O7.HCl
In Water 1:200 m/v
Yellow
Solid
Protected from moisture and light at -20°C, also when dissolved in DMF or ethanol
50mg
Videos