missing translation for 'onlineSavingsMsg'
Learn More

Sigma Laborzentrifugen™ Angle Rotors for Sigma™ Series 3 Centrifuges

Use these rotors with maximum load and at maximum speed for up to 50,000 cycles with low maintenance. Sigma™ Angle Rotors for Sigma™ Series 3 Centrifuges are ideal for use in research laboratories.

Brand:  Sigma Laborzentrifugen™ 12150

Code : NEW

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 10056141

  • £1200.05 / Each

Estimated Shipment
03-12-2020

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Fixed-angle rotors are used for sedimentation with high centrifugal forces of up to and more than 60,000 x g
  • Allow shorter sedimentation times in comparison to swing-bucket rotors 
  • Higher rotational speeds and higher centrifugal forces can be achieved
  • Sedimentation distance is also generally shorter than with swing-bucket rotors 
  • Capacity of the rotor chamber can be better utilized than with swing-bucket rotors
  • Rotors can be operated continuously at maximum speed and +4°C in nearly all Sigma centrifuges
Specifications

Specifications

Angle Rotor
21,000rpm
25°
6 x 50mL
Sigma 3-30KS, 3-16, 3-16K, 3-18K/KH
Videos
SDS
Documents