missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Anatom Green/Yellow Safety Sandale S1P ESD
Green/yellow sandals made of water/tear resistant Cordura, slip resistant PU2D outsole, steel toe cap, textile antipuncture
£122.00
Specifications
Color | Green, Yellow |
---|---|
Material | Cordura |
Toe Material | Steel |
Certifications/Compliance (Europe) | EN ISO 20345: 2012 S1P SRC, EN 61340 ESD class climatic 1 |
Gender | Men's |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17111235
|
ABEBA™
32283/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121235
|
ABEBA™
32283/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17111245
|
ABEBA™
32283/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121245
|
ABEBA™
32283/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131245
|
ABEBA™
32283/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17141245
|
ABEBA™
32283/49 |
49 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151245
|
ABEBA™
32283/50 |
50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161245
|
ABEBA™
32283/51 |
51 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171245
|
ABEBA™
32283/52 |
52 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131235
|
ABEBA™
32283/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17141235
|
ABEBA™
32283/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151235
|
ABEBA™
32283/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161235
|
ABEBA™
32283/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171235
|
ABEBA™
32283/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181235
|
ABEBA™
32283/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191235
|
ABEBA™
32283/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101245
|
ABEBA™
32283/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Comfortable, robust, durable sandals
- Comply to EN ISO 20345: 2012, S1P, SRC
- ESD according EN 61340 class climatic 1
- Slip resistant PU double density outsole
- Green/yellow water and tear resistant Cordura
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Scratch-resistant coated fabric in toe and heel area
- Breathable and antibacterial lining with silver ions
- Removable active comfort insole
Specifications
Green, Yellow | |
Steel | |
Men's | |
No |
Cordura | |
EN ISO 20345: 2012 S1P SRC, EN 61340 ESD class climatic 1 | |
Sandals | |
S1P SRC ESD |