missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Anatom Black Safety Lace Up Shoes S2
ABEBA™ Anatom Black Safety Lace Up Shoes S2 are made of water and chemical resistant microfiber with a slip resistant PU2D outsole.
£93.87
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S2 SRC ESD |
---|---|
Closure Type | Laces |
Color | Black |
Liner Material | Breathable silver ions lining |
Material | Microfiber |
Description
- Comfort, robustness, durability
- Comply to EN ISO 20345 : 2012, S2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU double density outsole
- Water and chemical resistant black microfiber
- Steel toe cap (200 joules)
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable ACC Wave insole
Specifications
CE EN ISO 20345:2012 S2 SRC ESD | |
Black | |
Microfiber | |
Polyurethane2D | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 |
Laces | |
Breathable silver ions lining | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Lace-up shoes | |
1 Pair | |
Water |