missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Mouse RiboPure™-Blood RNA Isolation Kit
High-quality RNA isolation from mouse and rat blood
Brand: Invitrogen™ AM1951M
Code : 50
Additional Details : Weight : 1.06000kg
Specifications
Total RNA, micro RNA | |
Acid–Phenol:Chloroform, 3M sodium acetate pH 5.5, wash solution 1 concentrate, wash solution 2/3 concentrate, 2mL tubes pre-loaded with RNAlater, lysis solution, filter cartridges, collection tubes, nuclease-free water, manual | |
Kit with manual | |
Up to 0.5mL whole blood | |
Mouse | |
4μg |
Microarray Analysis, Northern Blotting, RT-PCR (Endpoint), Real-Time PCR | |
Organic Extraction, Spin Column | |
25 preps | |
Blood | |
Total RNA, miRNA |
For Research Use Only. Not for use in diagnostic procedures.