missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amberlite™ IRC-748 ion-exchange resin, Thermo Scientific Chemicals
17.20 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
250 g
1 kg
Packaging:
Plastic Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Beads |
Particle Size | Particle size analysis: uniformity coefficient: <1.70,% <0.300mm: <1.0%,%>1.000mm: <5.0%, harmonic mean size: 0.500 - 0.650mm |
Packaging | Plastic Bottle |
Water Retention Capacity | (Na+): 60 to 65% |
Density | 0.7500g/mL |
Merck Index | 14, 382 |
Quantity | 250 g |
Chemical Name or Material | Amberlite™ IRC-748 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'