Duran™ Amber Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring


Overview
Brand: Duran™

Manufacturer Part Number: 218663653

X10 BOTTLE GLS80 LARGE MOUTH 250ML AMBER CAP PP

UNSPSC: 24122003

Code: A0

Additional Details:
Additional Details: Weight: 3.50000kg



Product Code. 12686167

Quantity Price
1 £ 455.0 / Pack of 10
Estimated Shipment
04-04-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 250mL
Transparency No
Wide Mouth Yes
Closure Included Yes
Product Type Bottle
Certifications/Compliance USP Standard, EU Design 381983 Certified
Closure Color Blue
Closure Material Polypropylene
Closure Type Quick Release Closure
Color Amber
Diameter (Metric) 95mm
Autoclavable Yes
Glass Yes
For Use With (Application) Storage, transport, safekeeping of light-sensitive substances
Includes Screw Cap and Pouring Ring
Height (Metric) 105mm
Material Glass
Max. Temperature (Metric) 140°C
Mouth Style Wide Neck
Packaging Type Bottle
Quantity 10Pack
Size 95 dia. x 105 Hmm
Documentation