missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GLS 80™ Laboratory Wide Neck Amber Glass Bottles w/o Screw-Cap and Pour Ring

Brand:  DWK Life Sciences 218663604

Code : A0

Additional Details : Weight : 3.20000kg

 View more versions of this product

Product Code. 12676167

  • £340.00 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Typical applications: storage, transport and safekeeping of light-sensitive substances, easy to use with granulated material, powders and viscous media
Specifications

Specifications

250mL
USP Standard, EU Design 381983 Certified
Storage, transport, safekeeping of light-sensitive substances
140°C
10Pack
Wide Neck Glass Bottles
Yes
105mm
250mL
Amber
Glass
Bottle
No
No
95mm
Wide Neck
Videos