missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber USP Measuring Flask
With polypropylene stopper
£56.70 - £117.00
Specifications
Closure Material | Polypropylene |
---|---|
Color | Amber |
Material | Borosilicate Glass (3.3) |
Class | A |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15811208
|
BRAND™
957481 |
5 mL |
£56.70
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
15831208
|
BRAND™
957483 |
20 mL |
£56.70
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15881208
|
BRAND™
957489 |
250 mL |
£71.45
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
15801218
|
BRAND™
957491 |
1000 mL |
£117.00
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
Description
Specifications
Polypropylene | |
Amber | |
Borosilicate Glass (3.3) | |
A |