Duran™ Amber Square Glass Bottles

Manufactured from soda-lime glass. DURAN™ Amber Square Glass Bottles do not include pouring ring or dust cover cap.

Overview
Brand: Duran™

Manufacturer Part Number: 238263604

UNSPSC: 24122003

Code: A0

Additional Details:
Additional Details: Weight: 2.80000kg



Product Code. 11768001

Quantity Price
1 £ 54.6 / Pack of 10
In Stock 5
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Type Square Bottle
Shape Square
Quantity 10pack
Material Amber Glass
Capacity (Metric) 250mL

  • Without pouring ring and dust cover cap
  • Maximum usage temperature of +100° C is recommended
  • Thermal shock resistance 30 K
  • Hydrolytic class 3

Accessories and Spare Parts