missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Bottle with Fitted Screw Top, Amber
Click to view available options
Capacity (Metric):
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Height (Metric):
94 mm
104.8 mm
123 mm
142.9 mm
215.6 mm
Description
- White polypropylene tamper-evident closure and polycone liner
- Amber soda lime glass Type 3
- ISO certified
Specifications
Closure Liner | Polypropylene/SOR |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 51.6 mm |
Height (Metric) | 123 mm |
Product Type | Bottle |
Capacity (Metric) | 150 mL |
Color | Amber |
Diameter (Metric) Inner | 51.6 mm |
Material | Soda Lime Glass |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'