missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber LDPE Amber Bottle
Click to view available options
Capacity:
50 mL
250 mL
500 mL
Description
- Opaque
- For storage of light-sensitive substances
- With screw cap
Specifications
Capacity | 50 mL |
Color | Amber |
Material | LDPE |
Thread Size (Metric) | GL 18 |
Closure Type | Screw Cap |
Mouth | Narrow |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'