missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Polycone Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
120 mL
150 mL
500 mL
1000 mL
2500 mL
Description
- Amber soda lime glass
- Includes black polythene cone cap
Specifications
Closure Liner | Polythene Cone |
Closure Material | Urea |
Closure Size | 20/R3 |
Closure Type | Screw Cap |
Height (Metric) | 83.3 mm |
Capacity (Metric) | 30 mL |
Color | Amber |
Material | Soda Lime Glass |
Quantity | 40/PK |
Width (Metric) | 32.9mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'