missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Aluminum Nitride Cover for Crucible Stock

Aluminum nitride ceramics exhibit exceptional characteristics, making them useful in various applications.

Brand:  Alfa Aesar™ 046313.KK

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15497165

  • £1209.30 / Pack of 10


Estimated Shipment date
from Supplier 26-06-2018
Add to basket

Description

Description

  • Unusually high thermal conductivity combined with good electrical insulation characteristics
  • Exceptional stability when exposed to many molten salts
  • Thermal stability up to at least 1800°C
  • Favorable mechanical characteristics extending into the high temperature range
  • Low thermal expansion and resistance to thermal shock
  • Special optical and acoustic characteristics.
Physical Properties
Flexural strength is 300 ± 5MPa
Coefficient of thermal expansion is 5.6x10-6K-1 (20-1000°C)
Thermal conductivity is 100-200 Wm-1K-1
Insulation resistance is >1012Ωcm (20°C)
Specifications

Specifications

For crucible stock No. 43350
Aluminum Nitride Crucible Cover
10/Pk.
Aluminum Nitride
Videos
SDS