missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Aluminum Beakers with Spout
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Description
- Produced to a durable seamless design
- Flat base for stability in use and even wall thickness
- Generous flared rim for durability
- Spout for easy pouring
- Semi-bright polished exterior
Specifications
Capacity (Metric) | 5000 mL |
Material | Aluminum |
Includes | Spout |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'