missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminum Beakers with Spout

Product Code. 11469559 Shop All Nickel-Electro Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
Pack of 2
Pack of 5
This item is not returnable. View return policy

Product Code. 11469559

Brand: Nickel Electro™ 407

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of durable aluminum, these Nickel Electro™ Aluminum Laboratory Beakers are ideal in laboratory environments.

  • Produced to a durable seamless design 
  • Flat base for stability in use and even wall thickness
  • Generous flared rim for durability  
  • Spout for easy pouring
  • Semi-bright polished exterior

Specifications

Capacity (Metric) 500 mL
Material Aluminum
Height (Metric) 103 mm
Includes Spout
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.