missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 5418 Centrifuge 18-place Rotor
As supplied with Eppendorf Model 5418 Microcentrifuge
Brand: Eppendorf™ 5418707005
Code : A0
Additional Details : Weight : 0.99000kg
Includes: Rotor and lid
Description
- Capacity: 18 × 1.5/2.0mL tubes
- Max. speed/RCF: 14,000rpm/16,813 × g
Specifications
Aluminum | |
18 x 1.5/2 mL | |
14,000 rpm | |
Aluminum Lid |
Aerosol-tight Rotor | |
16,813 x g | |
5418 Microcentrifuge |